Shop AFX
See all product information
Create Account
Loretto Pendant - 7.1" W - Satin Nickel
- Mfr # LRTP07MBSN
- Zoro # G200460540
product price:Â
$
84.00
/ea
Key Features
Height
7.1
Width
1.8 in
Voltage
120V
Number of Lights
1
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRTP07MBSN
- Zoro #
- G200460540
- UPC #
- 37949483106
- Country of Origin
- China
Dimensions
- Height
- 7.1
- Width
- 1.8 in
- Cord Length
- 108"
Details
- Voltage
- 120V
- Number of Lights
- 1
- Item
- Pendant
- Finish
- Satin Nickel
- Fixture Type
- Pendant
- Watts
- 60
- Bulb Type
- Medium Base
- Power Source
- Hardwired
- Slope Ceiling Adaptable
- Yes
- Damp/Wet Rating
- cETL Damp
Description
The Loretto Pendant offers a sleek and stylish lighting solution for your living room, dining room, or kitchen. Featuring a beautiful white glass globe and satin brass accents, this pendant creates a contemporary ambience, adding a touch of elegance to your home decor.
- Steel and glass construction
- Cable hanging type
- Globe-shaped glass shade
- Compatible with sloped ceilings
- Ideal for dining room or kitchen
- Dimmable for custom lighting
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.