Shop VAXCEL
See all product information
Create Account
Avalon 3-Light 27 in W Muted Brass Gold Pendant Light, Frosted White Shade, Integrated LED
- Mfr # P0426R
- Zoro # G123330890
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
21.25 in
Length
27 in
Width
27 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0426R
- Zoro #
- G123330890
- UPC #
- 884656760064
- Country of Origin
- China
Dimensions
- Height
- 21.25 in
- Length
- 27 in
- Width
- 27 in
- Rod Dimensions
- 2 x 12-in, 2 x 6-in
- Overall Dimensions
- 27-in W x 21.25-in H x 27-in D
Details
- Color
- Brass
- Voltage
- 120V
- Number of Lights
- 3
- Style
- Contemporary
- Collection Name
- Avalon
- Shade Material
- Acrylic
- Item
- Pendant
- Finish
- Muted Brass
- Material
- Metal
- Fixture Series
- Contemporary Pendant
- Watts
- 8 W
- Lumens
- 1,800 lm
- Dimmable
- Yes
- Lamp Included
- Yes
- Location Rating
- Dry
- Lamp Base
- Integrated LED
- Slope Ceiling Adaptable
- Yes
- Bulb Type
- Integrated LED
- Shade Name
- Frosted White Acrylic
Description
Infuse the home with mid-century modern style and a touch of retro inspired design through the Avalon LED pendant. Adjustable arms and etched acrylic diffusers form a sculptural silhouette that delivers a warm and inviting glow. The sleek muted brass finish enhances the contemporary profile while adding visual impact to the space. Ideal for dining rooms, foyers, or living areas, this pendant serves as a refined and modern focal point.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.