Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lumina 20in LED Sconce, Black

  • Mfr # LMNS0420LAJD1BK

  • Zoro # G315278726


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Height
4 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Black
Glass Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMNS0420LAJD1BK
Zoro #
G315278726
UPC #
037949508113
Country of Origin
China

Dimensions

Height
4 in
Width
4.75 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Black
Item
Sconce
Glass Color
Black
Bulb Type
Integrated LED
Lumens
640
Housing Material
70% Steel, 30% Acrylic
Shade Color
White
Average Life
50,000 hrs.
Shade Material
Acrylic diffuser
Socket Type
Integrated LED
Shape
Irregular
Color Temperature
2700K/3000K/3500K/4000K/5000K
System Type
Hardwired
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Orientation
Vertical
Assembly Required
Full Assembly

Description

The Lumina Wall Sconce by AFX seamlessly combines contemporary style with practical lighting. Its sleek, modern design enhances transitional spaces, adding a touch of elegance to any room. Featuring integrated LED technology, this sconce offers dimmable lighting, allowing you to effortlessly adjust the ambiance and create the perfect atmosphere in your home. A perfect blend of form and function, the Lumina Wall Sconce is an ideal choice for elevating your space with both style and versatility.


  • • Made from durable steel material
  • • Features integrated LED lighting
  • • Dimmable for customized ambiance
  • • Perfect for contemporary spaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.