This item is Discontinued.

Afx Luna - LED Pendant - 5" - Black Finish - White Acrylic LNAP06L30D1BK

Luna - LED Pendant - 5" - Black Finish - White Acrylic (Discontinued)

  • Mfr # LNAP06L30D1BK
  • Zoro # G3257769
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LNAP06L30D1BK
Zoro #
G3257769
UPC #
37949479062
Country of Origin
China

Dimensions

Height
12.38
Width
0.77
Cord Length
28.74"

Details

Voltage
120V
Number of Lights
1
Shade Type
Cylinder
Item
Pendant
Finish
Black
Watts
12
Includes
Light Bulb
Color Temperature
3000K
Fixture Type
Pendant
Power Source
Hardwired
Bulb Type
LED
Damp/Wet Rating
cETLus Damp
Slope Ceiling Adaptable
Yes
Lumens
900

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.