This item is Discontinued.

Afx Magnus Vanity - Medium Base - 120V - Black MGNV2105MBBK

Magnus Vanity - Medium Base - 120V - Black (Discontinued)

  • Mfr # MGNV2105MBBK
  • Zoro # G500460547
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MGNV2105MBBK
Zoro #
G500460547
UPC #
37949479628
Country of Origin
China

Dimensions

Height
4.75
Length
21
Width
1.8

Details

Item
Vanity Light
Housing Finish
Black
Voltage
120V
Number of Lights
3
Housing Material
Steel
Fixture Type
Vanity Light
Finish
Black
Power Source
Hardwired
Watts
60
Damp/Wet Rating
cETL Damp
Bulb Type
Medium Base
Backplate/Canopy Shape
Rectangular/Square
Light Fixture Shape
Rectangle/square

Description

The Magnus vanity light from AFX brings a modern touch to your bathroom decor. Crafted from durable steel with an acrylic shade, it offers a sleek and contemporary feel, perfect for hotel bathroom settings or your own home. Enjoy enhanced vanity lighting that complements any style.


  • Steel construction for durability
  • Acrylic shade for a sleek look
  • Vertical orientation for modern appeal
  • Dimmable for customizable lighting
  • Ideal for bathrooms and hotel bathrooms

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.