This item is Discontinued.

Afx Max LED Outdoor Sconce, Watts: 24 MXW7122500L30MVTG

Max LED Outdoor Sconce, Watts: 24 (Discontinued)

  • Mfr # MXW7122500L30MVTG
  • Zoro # G1243428
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MXW7122500L30MVTG
Zoro #
G1243428
UPC #
037949429357
Country of Origin
China

Dimensions

Width
7"
Height
12"
Length
3.38"

Details

Item
Max LED Outdoor Sconce
Voltage
12-277V
Watts
24
Finish
Metal
Energy Star Compliant
Energy Star Rated
Material
Acrylic
Type
Wall Sconce
Lamp Type
Led

Description

Max LED Outdoor Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.