Zoro Homepage

Metropolitan 30" LED Vanity - Satin Brass

  • Mfr # METV3008L30D1SB

  • Zoro # G404302394


product price: $236.00
/ea
Free Shipping & Returns

Key Features

Height
8
Length
30
Width
6.6
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
METV3008L30D1SB
Zoro #
G404302394
UPC #
037949488514
Country of Origin
China

Dimensions

Height
8
Length
30
Width
6.6

Details

Item
Vanity Light
Voltage
120V
Number of Lights
3
Shade Type
Sphere
Fixture Type
Vanity Light
Finish
Satin Brass
Includes
Light Bulb
Lumens
1500
Power Source
Hardwired
Damp/Wet Rating
cETL Damp
Bulb Type
Integrated LED
Watts
24
Color Temperature
3000K

Description

Make any interior space brighter and more inviting with the AFX Metropolitan 30" LED Sconce. This stylish indoor wall sconce boasts a sleek glass frame and shade, adding extra style to your home. Breathe new life into your favorite space with this hardwired LED light. / / White Glass Frame Vanity Light / White Glass Shade / Hardwire system installation only / Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.