Zoro Homepage

Metropolitan 38" LED Vanity, Satin Brass

  • Mfr # METV3808L30D1SB

  • Zoro # G104262387


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass
Height
7.88
Length
38
Width
7.4
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
METV3808L30D1SB
Zoro #
G104262387
UPC #
037949488576
Country of Origin
China

Dimensions

Height
7.88
Length
38
Width
7.4

Details

Color
Satin Brass
Item
Vanity Light
Voltage
120V
Number of Lights
44
Shade Type
Globe
Fixture Type
Vanity Light
Finish
Satin Brass
Includes
Light Bulb
Damp/Wet Rating
ETL||cETL Damp
Color Temperature
3000K
Power Source
Hardwired
Lumens
1830
Watts
32
Bulb Type
Integrated LED

Description

Brighten up your guest or master bathroom space with dazzling lighting, courtesy of the AFX Metropolitan 38" Led Vanity Light. This dynamic bathroom light is tailor-made to sit atop a vanity mirror. Thanks to the integrated LED engine and sleek glass shade, this fixture releases light that effortlessly reaches the far corner of your space. Use this light to transform your large and medium-sized bathroom spaces. | Steel frame, White Glass shade | Suitable for residential and commercial use | Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.