Shop SUNLITE
See all product information
Create Account
Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl
- Mfr # 46064-SU
- Zoro # G708746023
product price:Â
$
79.79
/ea
Key Features
Color
Brushed Nickel
Height
10.9"
Length
25.63"
Housing Finish
Brushed Nickel
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46064-SU
- Zoro #
- G708746023
- UPC #
- 653703460642
- Country of Origin
- China
- Item
- Fixtures
- Color
- Brushed Nickel
- Housing Finish
- Brushed Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Dimmable
- Yes
- Lamp Included
- No
- Fixture Wattage
- 100W Max
- Fixture Type
- E26
- Lighting Certification
- UL Listed
Dimensions
- Height
- 10.9"
- Length
- 25.63"
- Width
- 27.25 in
Description
Modern Square Bell Vanity Fixture 25-in Wall Mount, Medium Base E26 Socket, Standard A19 Bulb Required 100W Max, Frosted Glass Shade, 4 Light Brushed Nickel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.