Shop AFX
See all product information
Create Account
Miami - LED Pendant - 15in - Light Antique Brass
- Mfr # MIAP15LAJUDLB
- Zoro # G322985303
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Shade Width
2.5 in
Shade Material
Acrylic
Voltage
120V to 277V
Shade Height
15 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MIAP15LAJUDLB
- Zoro #
- G322985303
- UPC #
- 037949514916
- Country of Origin
- China
Dimensions
- Shade Width
- 2.5 in
- Shade Height
- 15 in
- Height
- 15 in
- Shade Depth
- 2.5 in
- Width
- 5.88 in
Details
- Shade Material
- Acrylic
- Voltage
- 120V to 277V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Material
- Steel, Acrylic
- Shade Color
- White
- Hanging Type
- Cord
- Finish
- Light Antique Brass
- Light Fixture Shape
- Single Drop Pendant
- Item
- Pendant
- Color
- Light Antique Brass, White
- Lamp Type
- Integrated LED
- Collection Name
- Miami
- Lumens
- 870 lm
- System Type
- Hardwired
- Dimmable
- Yes
- Wattage Equivalency
- 87 W
- Housing Material
- Steel
Description
The Miami LED Pendant combines modern design with functionality, featuring an integrated LED module and a sleek steel frame. Perfect for a kitchen or dining room, this pendant offers a contemporary touch to any space. With its adjustable cord and sloped ceiling compatibility, it's a versatile choice for various settings.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.