Rad 4-Light 23.5 in W Black and Satin Nickel Mid-Century Modern Cage Pendant Ceiling Fixture
- Mfr # P0373R
- Zoro # G423330910
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
30 in
Length
23.5 in
Width
23.5 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0373R
- Zoro #
- G423330910
- UPC #
- 884656760163
- Country of Origin
- China
Dimensions
- Height
- 30 in
- Length
- 23.5 in
- Width
- 23.5 in
- Overall Dimensions
- 23.5-in W x 30-in H x 23.5-in D
- Rod Dimensions
- 4 x 12-in, 1 x 6-in, 1 x 3-in
Details
- Color
- Black
- Voltage
- 120V
- Number of Lights
- 4
- Style
- Mid-Century Modern
- Collection Name
- Rad
- Shade Material
- Metal
- Item
- Pendant
- Finish
- Black and Satin Nickel
- Location Rating
- Dry
- Watts
- 60 W
- Lamp Included
- No
- Fixture Series
- Mid-Century Modern Pendant
- Dimmable
- Yes
- Lamp Base
- E26 Medium
- Bulb Type
- LED Compatible,Incandescent
- Material
- Steel
- Shade Name
- Black
- Slope Ceiling Adaptable
- Yes
Description
The Rad pendant features a bold geometric silhouette with an industrial inspired nested cube design that adds visual interest to the space. Finished in black and satin nickel, it delivers a modern yet timeless look that works well across a range of interior styles. Adjustable hanging height allows for flexible placement and compatibility with sloped ceilings. Ideal for dining rooms, living rooms, foyers, kitchens, or bedrooms, this pendant creates a striking focal point wherever it is installed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.