Shop AFX
See all product information
Create Account
Miami - LED Vanity - 18in - Light Antique Brass
- Mfr # MIAV1804LAJUDLB
- Zoro # G222985304
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Housing Material
Steel
Length
4 in
Lumens
1200 lm
Shade Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MIAV1804LAJUDLB
- Zoro #
- G222985304
- UPC #
- 037949513162
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Shade Height
- 2 in
- Extension Length
- 4
- Shade Width
- 16.65 in
- Width
- 18 in
- Shade Depth
- 2 in
- Height
- 4 in
Details
- Voltage
- 120V to 277V
- Housing Material
- Steel
- Lumens
- 1200 lm
- System Type
- Hardwired
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Material
- Steel, Acrylic
- Shade Color
- White
- Shade Material
- Acrylic
- Lamp Type
- Integrated LED
- Item
- Vanity
- Dimmable
- Yes
- Wattage Equivalency
- 120 W
- Color
- Light Antique Brass, White
- Collection Name
- Miami
- Light Fixture Shape
- Vanity/Bath Bar
- Housing Finish
- Light Antique Brass
Description
Enhance your space with the sleek and stylish Miami LED Vanity, perfect for any modern or transitional setting. With its steel and acrylic construction, this integrated LED fixture can be mounted both horizontally and vertically, offering versatile illumination in your bathroom or foyer. Enjoy customizable lighting with its 5-in-1 CCT feature, allowing you to tailor the ambiance to suit any occasion.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.