Miami - LED Vanity - 24in - Light Antique Brass
- Mfr # MIAV2404LAJUDLB
- Zoro # G422985333
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
System Type
Hardwired
Wattage Equivalency
160 W
Dimmable
Yes
Housing Finish
Light Antique Brass
Material
Steel, Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MIAV2404LAJUDLB
- Zoro #
- G422985333
- UPC #
- 037949513193
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Length
- 4 in
- Shade Height
- 2 in
- Height
- 4 in
- Shade Width
- 22.83 in
- Extension Length
- 4
- Shade Depth
- 2 in
Details
- System Type
- Hardwired
- Color
- Light Antique Brass, White
- Wattage Equivalency
- 160 W
- Dimmable
- Yes
- Housing Finish
- Light Antique Brass
- Item
- Vanity
- Material
- Steel, Acrylic
- Voltage
- 120V to 277V
- Light Fixture Shape
- Vanity/Bath Bar
- Lamp Type
- Integrated LED
- Housing Material
- Steel
- Shade Color
- White
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Collection Name
- Miami
- Lumens
- 1600 lm
- Shade Material
- Acrylic
Description
Enhance your space with the sleek and stylish Miami LED Vanity, perfect for any modern or transitional setting. With its steel and acrylic construction, this integrated LED fixture can be mounted both horizontally and vertically, offering versatile illumination in your bathroom or foyer. Enjoy customizable lighting with its 5-in-1 CCT feature, allowing you to tailor the ambiance to suit any occasion.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.