
Mila 3 Light Round Pendant - Black Canopy - Copper Shades (Discontinued)
- Mfr # MLAP13CPRND3
- Zoro # G504985633
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MLAP13CPRND3
Zoro #
G504985633
UPC #
37949484547
Country of Origin
China
Dimensions
Height
12.75
Width
19
Diameter
18
Cord Length
108"
Details
Color
Black
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Shade Material
Glass
Shade Type
Vase
Shade Color Family
Copper
Included
No
Item
Multi Pendant
Finish
Black
Material
Steel, Glass
Series
Mila
Watts
60
Fixture Type
Multi Pendant
Lamp Type - Fixtures
Incandescent
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Bulb Type
Incandescent
Slope Ceiling Adaptable
No
Description
Catch your dinner guests’ attention with the AFX Mila 3 Light Linear Pendant. This one-of-a-kind hanging pendant light is designed with beautiful hand blown colored ribbed glass with a metallic coating. Available in linear or round canopy options, this light fixture is great for kitchen islands or dining room areas. | cETLus,Dimmable | Stylish LED multi-point pendant. | Unique hand-blown colored ribbed glass with metallic coating. | 9 ft. adjustable hanging cord in three light linear or round canopy options. | Available in copper or smoke glass. |
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.