Milan, 7'' LED Flush Mount, Black
- Mfr # MLNC07LAJUDBK
- Zoro # G923783810
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Color
Black, White
Width
7.38 in
Length
7.38 in
Housing Finish
Black
Canopy Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLNC07LAJUDBK
- Zoro #
- G923783810
- UPC #
- 37949516514
- Country of Origin
- China
- Color
- Black, White
- Housing Finish
- Black
- Canopy Shape
- Round
- Fixture Shape
- Cylinder
- Fixture Housing Material
- Steel
- Shade Color
- White
- Voltage
- 120V to 277V
- Shade Shape
- Globe
- Body Material
- Steel, Glass
- Item
- Flush Mount
- Shade Material
- Glass
Dimensions
- Width
- 7.38 in
- Length
- 7.38 in
- Height
- 14-1/4 in
Description
Elevate your space with the Milan 7'' LED Flush Mount, featuring a sleek, contemporary design that seamlessly blends into any modern or transitional decor. The integrated LED lighting provides efficient illumination, perfect for enhancing the ambiance in your hallway or foyer. Style it to add a sophisticated touch to your home.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.