Shop AFX
See all product information
Create Account
Miller, LED Vanity Light, 36"W, Black
- Mfr # MLRV3605LAJD1BK
- Zoro # G623573261
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Collection Name
Miller
Housing Material
50% Metal
Shade Material
50% Acrylic
Bulb Technology
Integrated LED
Height
4.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLRV3605LAJD1BK
- Zoro #
- G623573261
- UPC #
- 37949496342
- Country of Origin
- Thailand
- Collection Name
- Miller
- Housing Material
- 50% Metal
- Shade Material
- 50% Acrylic
- Fixture Wattage
- 30 W
- Bulb Technology
- Integrated LED
- Style
- Transitional, Modern, Contemporary
- Voltage
- 120 V
- Item
- Vanity Light
- Color
- Black, White
Dimensions
- Height
- 4.53 in
- Width
- 36 in
Description
The Miller LED Vanity Light offers a sleek, modern design with a white acrylic diffuser, perfect for enhancing your bathroom or foyer. Its versatile style fits effortlessly in any living room or dining room. Enjoy the decorative touch it adds to your space, whether placed vertically or horizontally.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.