Shop WESTGATE
See all product information
Create Account
LED VANITY BATH BAR, MULTI COLOR TEMP, 18in, PC, 24W, 27K/30K/35K/40K/50K, Brushed Nickel
- Mfr # LVF-36-MCT5-BN
- Zoro # G324884840
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Ambient Temp. Range
-20 Degrees to 40 Degrees C
Weight
3.1 lb
Power Factor
>0.95
Height
4.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVF-36-MCT5-BN
- Zoro #
- G324884840
- UPC #
- 845060014433
- Country of Origin
- Indonesia
Dimensions
- Height
- 4.7 in
- Width
- 4.25 in
- Length
- 36.0 in
Details
- Housing Material
- Aluminum
- Ambient Temp. Range
- -20 Degrees to 40 Degrees C
- Weight
- 3.1 lb
- Power Factor
- >0.95
- Item
- LED Vanity Bath Bar
- Lighting Technology
- LED
- Rated Life
- 50,000hr
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable
- TRIAC DIMMING
- CRI
- 90
- Voltage
- 120V/60Hz
- IP Rating
- IP20
- Lumens
- 2000LM
- Standards
- ETL
- Housing Finish
- Brushed Nickel
- Fixture Wattage
- 24W
Description
The Westgate LVF-36-MCT5-BN is a LED vanity bath bar. It delivers 2000LM of 27K/30K/35K/40K/50K light at 24W. Operates on 120V/60Hz input power. Constructed of aluminum in a brushed nickel finish. Dimming: TRIAC DIMMING. Key specifications: CRI 90, power factor >0.95, THD Less than 30%, operating temperature -20 DegC-40 DegC, 50,000hr rated life, IP20 ingress protection. Light source: LED. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.