
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MRF1624LAJD1SN
Zoro #
G1243525
UPC #
37949437185
Country of Origin
China
Dimensions
Height
3.24"
Length
16.17
Details
Item
Monroe LED Flush Mount
Voltage
12-277V
Watts
27
Material
Acrylic
Lamp Type
Led
Finish
Steel
Type
Flush Mount
Description
Monroe LED Flush Mount
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.