Zoro Homepage

Montclair 15" LED Flush Mount - Grey

  • Mfr # MCF1524LAJUD-GY

  • Zoro # G204985643


product price: $322.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Grey
Color temp
3000K/3500K/4000K
Lamp Type
Integrated LED
Voltage
120V-277V
Height
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCF1524LAJUD-GY
Zoro #
G204985643
UPC #
037949483410
Country of Origin
China

Dimensions

Width
2
Height
10
Diameter
15

Details

Housing Finish
Grey
Color temp
3000K/3500K/4000K
Lamp Type
Integrated LED
Voltage
120V-277V
Lumens
2400
Watts
30
Dimmable
Yes
Finish
Grey
Item
Flush Mount
Housing Material
Steel, LumaFuse
CRI
90
Series
Montclair
Color
Grey
Lamp Included
Yes
Includes
Light Bulb
Color Temperature
3000K/3500K/4000K
Lamp Watts - Fixtures
30W
Fixture Type
Flush Mount
Number of LEDs
1
Housing Color
Grey
Lamp Watts
30
Weight
3.5
Material
Steel, LumaFuse
Slope Ceiling Adaptable
No
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Shade Type
Drum

Description

Give your entryway, bedroom, or office a modern accent piece that will complete the space. The AFX Montclair LED comes in flush, semi-flush, and pendant options. This versatile light fixture features an easy-to-clean LumaFuseTM laminated fabric/acrylic shade and a stepped white bottom acrylic diffuser. Available in three sizes, two shade colors, and with battery back-up and/or motion sensor options, this fixture is sure to meet your lighting needs. | 3-in-1 CCT,cETLus,Dimmable | Modern single drum LED semi-flush features LumaFuseTM laminated fabric/acrylic shade that is durable and easy to clean. | Stepped white bottom acrylic diffuser disperses the light evenly. | Available in three sizes and two shade colors. | Options: emergency battery back-up, motion sensor or emergency battery back-up with motion sensor |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.