Street Series 3X5In 18W 6-Led Hi-Power Flush Mount Led Spot Light
- Mfr # RS-18W6LED-FM
- Zoro # G822625716
product price:Â
$
60.29
/ea
Key Features
Voltage Rating
9 To 24 V
Wattage
18 W
Housing Color
Black
Beam Type
Spot Beam
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS-18W6LED-FM
- Zoro #
- G822625716
- UPC #
- -
- Country of Origin
- United States
- Voltage Rating
- 9 To 24 V
- Wattage
- 18 W
- Housing Color
- Black
- Beam Type
- Spot Beam
- Lens Material
- Polycarbonate
- Housing Material
- Aluminum
- Light Color
- White
- Bulb Type
- LED
- Shape
- Rectangular
- Bulb Specifications
- 6 Clear 18 Watt LED Bulbs
- Mounting Style
- Flush Mount
- Lumens
- 2000 Lumens
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.