Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montclair 19'' Pendant - Black Shade

  • Mfr # MCP1932MBSN-BK

  • Zoro # G006376557


product price: $430.00
/ea
Free Shipping & Returns

Key Features

Height
5.5
Length
5.5
Lamp Type
A19
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP1932MBSN-BK
Zoro #
G006376557
UPC #
037949494874
Country of Origin
China

Dimensions

Height
5.5
Length
5.5
Width
8.5
Diameter
19.25
Cord Length
108"

Details

Lamp Type
A19
Voltage
120V
Number of Lights
3
Shade Material
LumaFuse, Acrylic, Steel
Shade Type
Drum
Item
Pendant
Finish
Satin Nickel, Black
Glass Color
Black
Max. Fixture Wattage
60
Dimmable
Yes
Lamp Included
No
Watts
60
Fixture Type
Pendant
Description/Special Features
Give your entryway, bedroom, or office a modern accent piece that will complete the space. The AFX Montclair light comes in flush, semi-flush, and pendant options. This versatile light fixture features an easy-to-clean LumaFuseâ„¢ laminated fabric/acrylic shade and a stepped white bottom acrylic diffuser. Available in three sizes, two shade colors, and with battery back-up and/or motion sensor options, this fixture is sure to meet your lighting needs.
Power Source
Hardwired
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Replaceable Bulb

Description

Give your entryway, bedroom, or office a modern accent piece that will complete the space. The AFX Montclair light comes in flush, semi-flush, and pendant options. This versatile light fixture features an easy-to-clean LumaFuseTM laminated fabric/acrylic shade and a stepped white bottom acrylic diffuser. Available in three sizes, two shade colors, and with battery back-up and/or motion sensor options, this fixture is sure to meet your lighting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.