Montclair 30in. LED Semi-Flush Mount, Satin Nickel Finish, Black Shade

  • Mfr # MCF3044L5AJUD-BKSF

  • Zoro # G908660860


product price: $754.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Montclair
Finish
Satin Nickel, Black, White
Glass Color
Black
Bulb Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCF3044L5AJUD-BKSF
Zoro #
G908660860
UPC #
037949497790
Country of Origin
China

Details

Fixture Series
Montclair
Item
Semi-Flush Mount
Finish
Satin Nickel, Black, White
Glass Color
Black
Bulb Type
Integrated LED

Description

Modern single drum flush mount or semi-flush mount features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in five sizes and two shade colors. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.