
Montclair 30in. Medium Base Semi-Flush Mount, Satin Nickel Finish, Black Shade
Mfr # MCF3044MB-BKSF
Zoro # G308661122
product price: $689.00
/ea
Free Shipping & Returns
Key Features
Fixture Series
Montclair
Finish
Satin Nickel, Black, White
Glass Color
Black
Bulb Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCF3044MB-BKSF
Zoro #
G308661122
UPC #
037949497868
Country of Origin
China
Details
Fixture Series
Montclair
Item
Semi-Flush Mount
Finish
Satin Nickel, Black, White
Glass Color
Black
Bulb Type
Incandescent
Description
Modern single drum flush mount or semi-flush mount features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in five sizes and two shade colors. | TRIAC/ELV | White acrylic diffuser | Ideal use in kitchens, hallways, and anywhere general lighting is needed. | Provides lighting in residential, commercial and hospitality applications. | Standard mounting holes and hardware included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.