Shop TROY LIGHTING
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gotham 12 Light Chandelier 38.25 In. Aged Pewter
- Mfr # F4425-APW
- Zoro # G415449552
product price:Â
$
2,492.00
/ea
Key Features
Fixture Wattage
60W
Voltage
120V
Shade Material
Glass
Standards
UL Dry
Chain Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4425-APW
- Zoro #
- G415449552
- UPC #
- 806134905729
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Aged Pewter
- Voltage
- 120V
- Shade Material
- Glass
- Standards
- UL Dry
- Number of Lights
- 12
- Material
- Hand-Worked Iron
- Includes
- Fixture, Hardware
- Shade Color
- Painted
- Bulb Included
- No
- Slope Compatible
- No
- Socket Count
- 12
- Battery Included
- No
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 38.25 in
- Chain Length
- 72 in
- Height
- 38 in
- Canopy Width
- 6 in
- Width
- 38.25 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.