This item is Discontinued.

Afx Montrose 8" LED Sconce - Oil Rubbed Bronze Finish - Cream Linen MNS081805LAJD1RB

Montrose 8" LED Sconce - Oil Rubbed Bronze Finish - Cream Linen (Discontinued)

  • Mfr # MNS081805LAJD1RB
  • Zoro # G2105401
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MNS081805LAJD1RB
Zoro #
G2105401
UPC #
37949444589
Country of Origin
China

Dimensions

Height
18
Width
2.1

Details

Fixture Type
Wall Sconce
Finish
Oil-Rubbed Bronze
Item
Wall Sconce
Voltage
120V
Includes
Light Bulb
Damp/Wet Rating
ETL,FCC Damp
Watts
7
Bulb Type
LED

Description

Transitional style torch fixture.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.