
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NLLP14RB
Zoro #
G1243613
UPC #
037949398813
Country of Origin
China
Dimensions
Length
3.75"
Height
1"
Width
14"
Details
Watts
8
Item
Noble Pro LED Undercabinet
Material
polycarbonate
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Voltage
12V
Type
Under Cabinet
Finish
Aluminum
Accessory Type
Noble Pro LED Undercabinet
Description
Noble Pro LED Undercabinet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.