This item is Discontinued.

Afx Noble Pro LED Undercabinet NLLP9RB

Noble Pro LED Undercabinet (Discontinued)

  • Mfr # NLLP9RB
  • Zoro # G1243726
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NLLP9RB
Zoro #
G1243726
UPC #
037949398783
Country of Origin
China

Dimensions

Length
3.75"
Height
1"
Width
9"

Details

Finish
Aluminum
Item
Noble Pro LED Undercabinet
Lamp Type
Led
Voltage
12V
Material
polycarbonate
Energy Star Compliant
Energy Star Rated
Type
Under Cabinet
Watts
5
Accessory Type
Noble Pro LED Undercabinet

Description

Noble Pro LED Undercabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.