
Oberon - 40in Double LED Pendant - 60W - Satin Nickel
Mfr # OBRP3240LAJUDSN
Zoro # G722652942
product price: $821.99
/ea
Free Shipping & Returns
Key Features
Color Temp.
2700K/3000K/3500K/4000K/5000K
Voltage
120-277V
Housing Finish
Satin Nickel
Rated Life
50,000 hrs.
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OBRP3240LAJUDSN
Zoro #
G722652942
UPC #
037949510291
Country of Origin
China
Dimensions
Width
40 in
Height
7 in
Depth
40 in
Details
Color Temp.
2700K/3000K/3500K/4000K/5000K
Voltage
120-277V
Housing Finish
Satin Nickel
Rated Life
50,000 hrs.
Dimmable
Yes
Lumens
2200
Damp/Wet Rating
Damp
Material
Steel
Lamp Type
Integrated LED
Color
Nickel, Chrome, Silver
Item
Pendant
Shade Material
Acrylic
System Type
Hardwired
Diffuser
Yes
Description
The Oberon LED Pendant combines artistic circular design with advanced lighting technology to bring both style and function to your kitchen or dining space. With a 40” diameter, this sleek pendant features an integrated LED light source delivering 780 lumens of crisp, illumination in selectable color temperatures from warm 2700K to bright 5000K. Its white acrylic diffuser softens the light for a comfortable ambiance. Compatible with multiple dimming types, including 0:10V and TRIAC/ELV, the Oberon offers both elegance and reliability with an impressive 50,000:hour LED lifespan.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.