Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Octavia LED Flushmount, Watts: 33

  • Mfr # OTVF1425LAJD1BA

  • Zoro # G1243857


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Watts
33
Height
3"
Finish
Aluminum
Lamp Type
Led
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTVF1425LAJD1BA
Zoro #
G1243857
UPC #
037949444541
Country of Origin
China

Dimensions

Height
3"
Diameter
14 in
Overall Height
3 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Item
LED Flush Mount
Voltage
120V AC
Watts
33
Finish
Aluminum
Lamp Type
Led
Type
Flush Mount
Energy Star Compliant
No
Material
Acrylic
Housing Color
Silver
Color Rendering Index
90
Housing Material
Aluminum
Rated Life
50,000 hr
Standards
ETL||cETL
Dimmable
Yes
Ballast Quantity
0
Lens Material
Acrylic
Bulb Quantity
1
For Bulb Type
Integrated LED
Lighting Technology
LED
Suggested Bulb Item Number
Integrated LED
Environmental Rating
Damp Location Rated
Lighting Certification
ENERGY STAR
Dimming Method
ELV/TRIAC
Color Temperature
3000K, 3500K, 4000K
Light Output
2,500 lm
Maximum Fixture Wattage
33 W
Compliance Type
CA Title 24, JA8
Housing Finish
Brushed Aluminum
Series
Octavia

Description

LED Flush Mount, Diameter 14 in, Overall Length Not Applicable, Series Octavia, Light Output 2,500 lm, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 90, Maximum Fixture Wattage 33 W, Voltage 120V AC, Overall Height 3 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Brushed Aluminum, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Compliance Type CA Title 24, JA8, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.