
Odell 9-in. Outdoor LED Sconce - Textured Grey
Mfr # ODEW0709LAJENTG
Zoro # G911821470
product price: $75.00
/ea
Free Shipping & Returns
Key Features
Includes
Diffuser
Voltage
120V
Width
6.75 in
Length
8 in
Glass Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODEW0709LAJENTG
Zoro #
G911821470
UPC #
037949503729
Country of Origin
China
Dimensions
Width
6.75 in
Length
8 in
Details
Includes
Diffuser
Item
Outdoor Wall Sconce/Surface Mount
Voltage
120V
Glass Color
Grey
Type
Hardwired
Material
Aluminum
Finish
Grey
Description
Illuminate your outdoor space with the Odell 9-in. Outdoor LED Sconce, a versatile lighting solution that seamlessly transitions from wall to ceiling. Crafted from durable aluminum, this fixture is designed for both durability and style. Its adjustable head allows for flexibility, enabling you to rotate it down for a ceiling mount or up for a wall sconce, providing the perfect lighting angle for any setting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.