This item is Discontinued.

Afx Pasadena LED Outdoor Sconce, Watts: 20 PSDW071223LAJD2BZ

Pasadena LED Outdoor Sconce, Watts: 20 (Discontinued)

  • Mfr # PSDW071223LAJD2BZ
  • Zoro # G1243787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSDW071223LAJD2BZ
Zoro #
G1243787
UPC #
037949436676
Country of Origin
China

Dimensions

Width
6.4"
Height
12.1"
Length
3.67"

Details

Item
Pasadena LED Outdoor Sconce
Voltage
12-277V
Watts
20
Finish
Metal
Material
Acrylic
Lamp Type
Led
Type
Wall Sconce

Description

Pasadena LED Outdoor Sconce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.