
Pearl 16-in. LED Semi-Flush Mount , Satin Brass
Mfr # PRLC16L30D1SB
Zoro # G509994128
product price: $236.00
/ea
Free Shipping & Returns
Key Features
Material
Steel, Glass
Length
15.86 in
Light Fixture Shape
Globe/Circle
Width
15.86 in
Light Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRLC16L30D1SB
Zoro #
G509994128
UPC #
037949499909
Country of Origin
China
Dimensions
Length
15.86 in
Width
15.86 in
Height
9.15 in
Details
Item
Semi-Flush Mount
Finish
Satin Brass, Frosted
Material
Steel, Glass
Light Fixture Shape
Globe/Circle
Light Bulb Type
Integrated LED
Total Lumens
2400
LED Life Expectancy (Hours)
50,000 hrs.
LED CRI
90
Fixture Dimmable
Yes
Voltage
120V
Light Bulb Included
Yes
System Type
Hardwired
LED Color Temperature (Kelvin)
3000K
Lumens Per LED
480
Color
Gold
Wattage
200W
Bulb Type
Integrated LED
Description
Add a touch of modern elegance to your space with the Pearl LED Semi-Flush Mount by AFX. Made of steel and frosted glass, this fixture features globular shades radiating from a central point, creating a captivating visual effect. Whether it's for the hallway, foyer, living room, dining room, kitchen, bedroom, office, or bathroom, this semi-flush mount is versatile and eye-catching. It is also dimmable with a TRIAC/ELV dimmer and Title 24 compliant, ensuring flexibility and energy efficiency. | Dimmer: TRIAC/ELV | The Pearl semi-flush mount contains globular shades radiating from a central point. | This fixture is perfect for the hallway, foyer, living room, dining room, kitchen, bedroom, office or bathroom. | cETLus,Dimmable,Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.