Zoro Homepage

Pearl1LightLEDSconce, SatinNickel, 4in

  • Mfr # PRLS0409L30D1SN

  • Zoro # G003541194


product price: $71.00
/ea

Key Features

Fixture Type
Wall Sconce
Height
8.5
Dimmable
Yes
Finish
Satin Nickel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRLS0409L30D1SN
Zoro #
G003541194
UPC #
037949487524
Country of Origin
China

Dimensions

Height
8.5
Width
1.25
Length
4
Overall Height
8 1/2 in
Overall Length
4 in
Overall Width
4 3/8 in

Description

Pearl 1 Light LED Sconce, Diameter Not Applicable, Overall Length 4 in, Series PRLS0409, Light Output 495 lm, 700 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 7.5 W, Voltage 120V AC, Overall Height 8 1/2 in, Overall Width 4 3/8 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Metal, Dimmable Yes, Lens Material Glass, Compliance Type Not Rated, Lighting Technology LED

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.