Citizen 4 Light Bath And Vanity 22.75 In. Graphite And Polished Nickel
- Mfr # B6004-GRA/PN
- Zoro # G915447560
product price:Â
$
610.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Length
22.75 in
Housing Finish
Graphite And Polished Nickel
Voltage
120V
Number of Lights
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B6004-GRA/PN
- Zoro #
- G915447560
- UPC #
- 782042485778
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Length
- 22.75 in
- Width
- 22.75 in
Details
- Item
- Bath and Vanity
- Housing Finish
- Graphite And Polished Nickel
- Voltage
- 120V
- Number of Lights
- 4
- Watts
- 60W
- Housing Material
- Hand-Worked Iron
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Bulb Included
- No
- Extention
- 4.75 in
- Battery Included
- No
- Designer
- Troy Standard
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 4
- Product Care
- Clean with a soft, damp cloth
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.