
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PLNS090909L30D2WH
Zoro #
G1243988
UPC #
037949443490
Country of Origin
China
Dimensions
Length
1.75"
Width
9"
Height
9"
Details
Item
Plane LED Sconce
Lamp Type
Led
Finish
Steel
Voltage
12-277V
Material
Acrylic
Watts
16
Type
Wall Sconce
Description
Plane LED Sconce
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.