
Poly 11in. LED Outdoor, 120-277V, 60W, 3 CCT, Bronze
Mfr # POLW0911LAJD2BZ
Zoro # G616279316
product price: $127.50
/ea
Free Shipping & Returns
Key Features
Fixture Rated Life
50,000 hrs.
Material
Aluminum, Glass
Fixture Height
11 in
Lamp Type
Integrated LED
Fixture Housing Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POLW0911LAJD2BZ
Zoro #
G616279316
UPC #
37949508243
Country of Origin
China
Dimensions
Fixture Height
11 in
Fixture Width
8.5 in
Depth
4.0 in
Size
11 in
Details
Fixture Rated Life
50,000 hrs.
Material
Aluminum, Glass
Housing Finish
Bronze
Lamp Type
Integrated LED
Fixture Housing Color
Bronze
Watts
15/20/25 W
Fixture Voltage
120-277V
Lumens
7800
Color Temperature
3000K/4000K/5000K
Shade Color/Finish
Clear
Light Bulb Included
Integrated
System Type
Hardwired
Light Fixture Shape
Irregular
Description
Illuminate your outdoor spaces with the stylish and modern poly LED outdoor sconce from AFX. Crafted from durable aluminum and glass, this transitional outdoor lighting piece brings a contemporary flair to your home's exterior. Perfect for creating a welcoming atmosphere, it is sure to enhance the look of your outdoor area.
- Outdoor rated for wet locations
- Integrated LED light for energy efficiency
- Transitional design complements various styles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.