Shop SATCO
See all product information
Create Account
80 Watt LED DOB Tempered Glass Flood Light 4000K CCT Bronze Finish
- Mfr # 65/731
- Zoro # G222967003
product price:Â
$
64.59
/ea
Key Features
Height
9.17 in
Operating Frequency
50/60Hz
CRI
80+
Application
Lighting
Shade / Lens Finish
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/731
- Zoro #
- G222967003
- UPC #
- 045923410970
- Country of Origin
- Viet Nam
- Operating Frequency
- 50/60Hz
- CRI
- 80+
- Application
- Lighting
- Lumens
- 9040L
- Shade / Lens Finish
- Clear
- Includes
- 1/2 Inch Knuckle Mount and Mounting Plate
- Watts
- 80W
- Dimmable
- No
- Damp/Wet Rating
- Wet
- Operating Temp. Range
- -30 Degrees to 45 Degrees C (-22 Degrees to 113 Degrees F)
- Color Temperature
- 4000 K
- Material
- Die-Cast Aluminum
- Color
- Bronze
- Lamp Included
- Integrated
- Standards
- cULus - Certified;cULus - Listed;FCC;Wet;RoHS;IP65
- Rated Life
- 30,000 hr
- Voltage
- 120V
- Bulb Base Type
- Integrated
- Shape
- Rectangle
Dimensions
- Height
- 9.17 in
- Width
- 8.33 in
- Length
- 1.38 in
Description
The SATCO NUVO 65-731 LED Flood Light provides high-output illumination with 9,040 lumens at 80 watts, replacing up to 325W incandescent fixtures. This 4000K model delivers broad, even light coverage through a 120-degree beam angle and NEMA 6Vx6H distribution. Built with a die-cast aluminum housing and tempered glass lens, it is IP65 wet location rated for demanding outdoor conditions. Featuring an IK06 impact rating and bronze finish, it offers a 30,000-hour rated life.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.