
Pratt 5-in. Outdoor LED Sconce - Black
Mfr # PRTW0905LAJENBK
Zoro # G411821550
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
7.5 in
Length
9 in
Glass Color
Black
Type
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRTW0905LAJENBK
Zoro #
G411821550
UPC #
037949503958
Country of Origin
China
Dimensions
Width
7.5 in
Length
9 in
Details
Item
Outdoor Wall Sconce
Voltage
120V
Glass Color
Black
Type
Hardwired
Material
Aluminum
Finish
Black
Description
The Pratt 5-in. Outdoor LED Sconce embodies versatile style, seamlessly blending transitional, contemporary, and modern aesthetics. Its design elegantly bridges different decor preferences, offering a timeless appeal for various outdoor settings. With durable LED technology, it illuminates while complementing any exterior with sophistication.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.