Rana LED Flush Mount, 19 in., Black Finish, 5CCT, 120V

  • Mfr # RNAF19LAJD1BK

  • Zoro # G613457786


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Width
1.4
Lamp Type
Hardwired
Voltage
120V
Height
3.25
Lumens
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNAF19LAJD1BK
Zoro #
G613457786
UPC #
37949504429
Country of Origin
China

Dimensions

Length
19
Width
1.4
Height
3.25

Details

Lamp Type
Hardwired
Voltage
120V
Lumens
2000
Watts
34
Finish
Black
Glass Color
Black
Item
Ceiling
Series
Rana
Housing Material
Steel/Acrylic
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Included
Yes
Includes
Light Bulb
Fixture Type
Ceiling
Shade Type
Circle
Slope Ceiling Adaptable
No
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED
Power Source
Hardwired

Description

Illuminate your space with the Rana LED Ceiling fixture. This fixture boasts an integrated LED that emits a bright and warm tone, providing ample lighting for any room. The contemporary design makes it an eye-catching addition to your decor that can easily blend with any style. It's perfect to add a touch of modern sophistication to your living room or bedroom.


  • Modern fixture with Integrated LED Flush Mount
  • Ample lighting for any room
  • Perfect for a living room or bedroom setting
  • Low maintenance with built-in LED light
  • Adds modern sophistication to any space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.