Shop LUMINAIRE LED

Vandal and Ligature Resistant Fixture

  • Mfr # VPF8 4FT MIN10 50W 35K MVOLT OP BRZ
  • Zoro # G701050271

product price: 
$
714.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Watts
53
Dimmable
Yes
Finish
Powder Coated
Rated Life
130,000 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VPF8 4FT MIN10 50W 35K MVOLT OP BRZ
Zoro #
G701050271
UPC #
194995424344
Country of Origin
United States
Voltage
120/277V AC
Lumens
5,317 lm
Watts
53
Dimmable
Yes
Finish
Powder Coated
Item
Vandal and Ligature Resistant Fixture
Rated Life
130,000 hr
Lens Shape
Curved
Lens Type
Opal Lens
Max. Ambient Temp.
50 Degrees C
Dimming Method
0-10V
Light Color
White
Hazardous Location Rating
Not Rated
For Bulb Type
Integrated LED
Linkable Up To
Unlinkable
Housing Color
Bronze
Dimming Range
100% to 10%
For Max. Bulb Wattage
50 W
Series
VPF8
Beam Angle
180 Degrees
Light Technology
LED
Linkable
No
Fixture Type
Vandal Resistant Wraparound
Max. Fixture Wattage
50 W
Ballast Start Type
No Ballast
Bulb Included
Integrated LED
Lumens per Watt
106.3 lm/W
Housing Material
Aluminum
Color Rendering Index
82
Lighting Certification
Unrated
Color Temperature
3500K
Mounting Style
Ceiling, Suspended, Wall
Sensor Type
No Sensor
Lens Material
Polycarbonate
Light Distribution Shape
Lambertain
Mounting Hardware Included
No
Includes
TXSD -Torx Screwdriver Bit
Warranty
Lifetime Warranty; 10-Year Warranty on LED Boards
Min. Ambient Temp.
-40 Degrees C
Emergency Battery Backup
No
IP Rating
Not Rated
Type
Linear
Standards
U.L., C.UL. Damp Location Listing standard. Meets Buy America(n) government procurement requirements under FAR, DFARS, and DOT. ADA Compliant.
Ceiling Mount Type
Ceiling Mount; Pendant Mount; Wall Mount
Fixture Ballast Type
No Ballast Required
Reflector Type
Closed
Lumen Selectable
Not Selectable
Lighting Technology
LED
Color Selectable
Not Selectable
Ballast Type
No Ballast Required
NEMA Enclosure Rating
Not Rated
Light Output
5,317 lm
Ambient Temperature - Maximum
122 Degrees F
Ambient Temperature - Minimum
-40 Degrees C
Maximum Fixture Wattage
50 W

Dimensions

Length
49.69
Overall Length
49 5/8 in
Lens Thickness
0.16 in
Overall Height
4 in
Nominal Length
4 ft
Overall Width
8 3/4 in
Manufacturers Warranty Length
Lifetime Warranty; 10-Year Warranty on LED Boards
Wire Rope Length
49 5/8 in

Description

4 ft, Lens Shape Curved, 3500K, 5,317 lm, 106.3 lm/W, Max. Fixture Wattage 50 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Suspended, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, VPF8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.