
Remy 7-in. Outdoor LED Wall Sconce, Black
Mfr # REMW0407LAJMVBK
Zoro # G710380949
product price: $102.00
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Width
4.77"
Height
7.5"
Length
2.13"
Light Technology
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REMW0407LAJMVBK
Zoro #
G710380949
UPC #
037949500315
Country of Origin
China
Dimensions
Width
4.77"
Height
7.5"
Length
2.13"
Details
Item
Wall Sconce
Voltage
120-277V
Light Technology
Integrated LED
Lens Material
100% Aluminum
Lumens
900
Number of Light Bulbs Required
2
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Wattage
20
Finish
Black
Description
Enhance your outdoor space with the Remy Outdoor LED Wall Sconce, skillfully crafted from durable aluminum. Its integrated LED technology provides efficient lighting, while the cylindrical shape and modern-transitional style effortlessly complement your outdoor decor. With a wet location rating, this sconce offers both style and durability, making it a versatile addition to your outdoor lighting solutions. Integrated LED. Fixture is non-dimmable. Wet location. Cylindrical fixture shape. Modern and transitional in style
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.