Zoro Homepage

RetrofitLEDKit, 3500lm, 2LampT832WRplmnt

  • Mfr # RFKIT35

  • Zoro # G303673809


product price: $63.00
/ea

Key Features

For Use With
Sconces and Ceiling Applications
Lighting Certification
Not Rated
Dimmable
No
Voltage
120 to 277V AC
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFKIT35
Zoro #
G303673809
UPC #
037949473558
Country of Origin
Viet Nam

Dimensions

Overall Length
89 in
Overall Width
7/8 in
Overall Height
1/4 in
Manufacturer Warranty Length
5 yr Limited

Details

Item
Retrofit LED Kit
For Use With
Sconces and Ceiling Applications
Lighting Certification
Not Rated
Dimmable
No
Voltage
120 to 277V AC
Color Temperature
4000K
Color Rendering Index
80
Standards
cETLus
LED Replacement For
2 Lamp T8 32W
Series
RFKIT
Light Output
3,500 lm
Dimming Method
No Dimming
Dimming Type
No Dimming
Maximum Wattage
35 W

Description

Retrofit Kit, 35W LED

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.