Shop LUXRITE
See all product information
Create Account
1x4 FT Prismatic LED Panel Lights 3CCT 4000K-6500K 30/35/40W Up to 5000LM 0-10V Dimmable DLC, 2PK
- Mfr # LR24255-2PK
- Zoro # G612040521
product price:
$
170.99
/pk of 2, $85.50/ea
Free Shipping & Returns
Key Features
Voltage
100V to 277V
Color Temperature
4000 K, 5000 K, 6500 K
Lumens
3750/4375/5000
Length
47.72 in
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR24255-2PK
- Zoro #
- G612040521
- UPC #
- 698746650476
- Country of Origin
- China
- Voltage
- 100V to 277V
- Color Temperature
- 4000 K, 5000 K, 6500 K
- Lumens
- 3750/4375/5000
- Lighting Technology
- LED
- Material
- Metal
- CRI
- 80
- Max. Fixture Wattage
- 30/35/40 W
- Fixture Shape
- Rectangle
- Standards
- DLC Premium, ETL Listed
- For Use With
- Ceiling Lighting
- Application
- Indoor Use
- Features
- Dimmable, Damp Rated, IC Rated
- Beam Angle
- 120 Degrees
- Power Source
- Hardwired
Dimensions
- Length
- 47.72 in
- Height
- 11.85 in
- Width
- 1.47 in
Description
- •3 COLOR OPTIONS - Choosing the right color temperature for your LED panel lights can be a hassle but we have a simple solution. Each light panels fixture comes equipped with a 3 cct adjustable switch on the side of the driver which you can toggle to find just the right color for your space. Tunable from 4000K cool white, 5000K bright white, or 6500K daylight with just a flick of the switch. Ideal for office, shop, school, hospital, basement, or any residential or commercial space.
- •WATTAGE SELECTABLE - Adjust your lighting even further and choose how much light you want each acrylic light panel to produce with a switch that can alter between 3 different wattage settings. You can choose between 30W, 35W, and 40W which will change the maximum output to 3750 lumens, 4375 lumens, and 5000 lumens respectively. Connect these to a 0-10V dimmer and you can reach the best control by dimming from 100% output to as low as 10% for a pleasant atmosphere any time.
- •ANTI-GLARE - Each 4x1 LED light comes constructed with a micro-prismatic lens that diffuses and redirects light efficiently. This creates a glare free environment, reducing eye strain and offering visual comfort. With it's backlit light, you'll also gain uniform light distribution that will brighten your area better than typical fixtures. An ideal replacement to fluorescent ceiling lights that use tube bulbs. Can also be hardwired to either 100V to 277V installations.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for the next 45 years, based on 3 hrs/day use. Each flat panel LED light uses backlit lighting, has a sturdier construction which is harder to bend, and no yellowing over time. You can also use these lights with a surface mounting kit or suspension kit if you require a specific type of installation instead of lay in to a grid. (Kits not included) LR24255
- •RELIABLE LIGHTING - Our troffer lights provide you quality indoor and outdoor lighting with the 3cct color temperature tunable switch and 3 wattage selectable switch attached to each fixture. Every slim lay in LED light fixture is damp rated and ETL listed for reliability, DLC Premium, IC air tight insulation contact safe, 100V to 277V hardwire capable, 120 degree beam angle, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.