This item is Discontinued.

Afx Reveal 16" LED Flush Mount, Black/White, 120V RVF162600L30D1BKWH

Reveal 16" LED Flush Mount, Black/White, 120V (Discontinued)

  • Mfr # RVF162600L30D1BKWH
  • Zoro # G204262379
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RVF162600L30D1BKWH
Zoro #
G204262379
UPC #
37949487265
Country of Origin
China

Dimensions

Length
16"
Width
11.2
Height
3.25

Details

Mounting
Flush
Voltage
120V
Lumens
2600
Watts
35
Finish
Black
Item
Flush Mount
Color Temperature
3000K
Fixture Type
Flush Mount
Color
Black/White
Includes
Light Bulb
Shade Type
Circular
Damp/Wet Rating
cETL Damp
Bulb Type
Integrated LED
Power Source
Hardwired

Description

Perfect for a wide variety of indoor lighting schemes, the AFX Reveal 16" LED Flush Mount will instantly improve the look of your favorite space. Built with a strong steel frame and shade, this overhead fixture has a cutting-edge look. This flushmount ceiling light boasts an integrated LED engine and produces ample light for small to medium-sized spaces. Elevate your home with exceptional lighting from AFX. | Steel frame, Black Steel shade | Suitable for residential and commercial use | Integrated LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.