Shop AFX
See all product information
Create Account
Reveal, LED Flush Mount, 16"Dia., Black/White
- Mfr # RVF16LAJUDBKWH
- Zoro # G123573235
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional, Modern, Contemporary
Shade Material
20% Acrylic
Fixture Housing Material
80% Steel
Height
3.25 in
Fixture Wattage
30 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVF16LAJUDBKWH
- Zoro #
- G123573235
- UPC #
- 37949510529
- Country of Origin
- China
- Style
- Transitional, Modern, Contemporary
- Shade Material
- 20% Acrylic
- Fixture Housing Material
- 80% Steel
- Fixture Wattage
- 30 W
- Collection
- Reveal
- Color
- Black, White
- Bulb Technology
- Integrated LED
- Voltage
- 120-277 V
- Item
- LED Flush Mount Light
Dimensions
- Height
- 3.25 in
- Width
- 16 in
Description
The Reveal LED Flush Mount is a perfect addition to any modern home. This low profile design with edge-lit light panel construction creates a sleek look, ideal for styling in living rooms or dining rooms. Its versatile design enhances both residential and commercial spaces, providing efficient lighting solutions.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.