Shop AFX
See all product information
Create Account
Tribeca, LED Flush Mount, 16"W, Black
- Mfr # TRBF16LAJUDBK
- Zoro # G123573228
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Shade Material
Glass
Fixture Housing Material
80% Metal, 20% Acrylic
Style
Transitional, Modern, Contemporary
Bulb Technology
Integrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRBF16LAJUDBK
- Zoro #
- G123573228
- UPC #
- 37949511496
- Country of Origin
- Viet Nam
- Color
- Black
- Item
- LED Flush Mount Light
- Shade Material
- Glass
- Fixture Housing Material
- 80% Metal, 20% Acrylic
- Style
- Transitional, Modern, Contemporary
- Bulb Technology
- Integrated LED
- Fixture Wattage
- 30 W
- Collection
- Tribeca
- Voltage
- 120-277 V
Dimensions
- Height
- 3.5 in
- Width
- 16 in
Description
The Tribeca LED Flush Mount adds a sleek touch to any living room or hallway. This ceiling light is metal constructed, offering durability and style. Ideal for those seeking a contemporary look, it seamlessly blends into various decor styles while providing ample light.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.