This item is Discontinued.

Afx Reveal LED Flush Mount, Finish: Steel RVF162600L30D1WHBK

Reveal LED Flush Mount, Finish: Steel (Discontinued)

  • Mfr # RVF162600L30D1WHBK
  • Zoro # G1244094
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RVF162600L30D1WHBK
Zoro #
G1244094
UPC #
37949430421
Country of Origin
China

Dimensions

Height
3.25"
Diameter
16"

Details

Item
Reveal LED Flush Mount
Voltage
12V
Watts
31
Finish
Steel
Type
Flush Mount
Lamp Type
Led
Material
Acrylic

Description

Reveal LED Flush Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.