Zoro Homepage

Riley 22in. LED Under Cabinet - 12W - White

  • Mfr # RLEU22WH

  • Zoro # G716279315


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120-277V
Includes
1 x Undercabinet Light
Material
Steel, Acrylic
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLEU22WH
Zoro #
G716279315
UPC #
37949509233
Country of Origin
China

Dimensions

Nominal Length
22 in
Nominal Height
1 in
Nominal Width
4 in

Details

Color Temperature
2700K/3000K/3500K/4000K/5000K
Item
Undercabinet Light
Voltage
120-277V
Includes
1 x Undercabinet Light
Material
Steel, Acrylic
Lamp Type
Integrated LED
Dimmable
Yes
CRI
90
Rated Life
50,000 hrs.
Finish
White
Color
White
Lumens
800
Slope Ceiling Adaptable
No
Diffuser Included
Yes
Title 24
Yes
Assembly Required
Yes
Orientation
Horizontal
Shade Color
White
Shade Material
Acrylic
System Type
Hardwired

Description

The Riley LED undercabinet light is a perfect addition to any small kitchen space. This energy-efficient cabinet light provides excellent LED task lighting, making it ideal for illuminating your countertops and workspaces. With its compact LED strip design, it's both functional and stylish, ensuring your kitchen looks modern and well-lit.


  • Features a hi/low switch for adjustable brightness
  • Built-in 300 lumen integrated LED for optimal lighting
  • Compact design fits seamlessly under cabinets
  • Energy-efficient, reducing electricity consumption
  • Includes direct connector and hardwire connector
  • Linkable up to 500 watts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.