Zoro Homepage

Riley 36in. line-voltage linking cable & 36in. 0-10V linking cable- WH

  • Mfr # RLEC36WH

  • Zoro # G116279335


product price: $11.00
/ea

Key Features

Rated Life
50,000 hrs.
Width
12 in
Lamp Type
No Lamping
Material
Wire
Includes
1 x Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLEC36WH
Zoro #
G116279335
UPC #
037949509295
Country of Origin
China

Dimensions

Width
12 in
Length
36 in

Details

Rated Life
50,000 hrs.
Lamp Type
No Lamping
Item
Accessory
Material
Wire
Includes
1 x Accessory
Color
White
Finish
White
Assembly Required
Yes
System Type
Hardwired
Slope Ceiling Adaptable
No
Diffuser Included
No

Description

The Riley accessory is the perfect addition to your lighting setup, offering versatility with products like the Riley 36" voltage linking cable. It's designed to give you the flexibility to connect and extend your lighting arrangements, ensuring seamless integration into your space. Style it in your living room or home office to optimize connectivity and control with ease.


  • Facilitates easy connection and extension
  • Enhances lighting control and connectivity
  • Works seamlessly with 0-10V adapter long
  • Ideal for living rooms and home offices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.