This item is Discontinued.

Afx Rio Double LED Sconce RIS321600L30D1SN

Rio Double LED Sconce (Discontinued)

  • Mfr # RIS321600L30D1SN
  • Zoro # G1244225
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RIS321600L30D1SN
Zoro #
G1244225
UPC #
037949425373
Country of Origin
China

Dimensions

Width
4"
Length
3.63"
Height
32.5"

Details

Item
Rio Double LED Sconce
Lamp Type
Led
Finish
Steel
Watts
16
Material
Acrylic
Voltage
12V
Type
Wall Sconce

Description

Rio Double LED Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.